{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Wrench length | 225 mm | |
Ring ⌀ D1 | 28 mm | |
Ring ⌀ D2 | 32 mm | |
Head height h | 9 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Ring end AS drive | yes | |
Crescent shape | yes | |
Type of product | Spanner |
Article number | 618000 19X22 | |
EAN / GTIN | 4018754022090 | |
Manufacturer number | 41091922 |