• The item cannot be ordered due to missing prices.

Double-ended crescent ring spanner 14X17 mm

Article no.: 618000 14X17

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 14 mm
Width across flats 2 17 mm
Wrench length 179 mm
Ring ⌀ D1 21 mm
Ring ⌀ D2 24.5 mm
Head height h 7.5 mm
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated (non-flaking)
Width across flats metric
Ring end AS drive yes
Crescent shape yes
Type of product Spanner

Identification numbers & Classifications

Article number 618000 14X17
EAN / GTIN 4018754022069
Manufacturer number 41091417

Description

Version:

Drop forged ring spanner in a crescent shape. Close tolerance jaw widths. Torsion-resistant fluted shaft. With AS Drive profile.

Application:

Specially for working on engine blocks, e.g. fitting carburettors, alternators etc. and everywhere where nuts and bolts are difficult to reach using normal ring spanners.

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish surface (no sharp edges).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart