{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Wrench length | 200 mm | |
Ring ⌀ D1 | 25.3 mm | |
Ring ⌀ D2 | 27.5 mm | |
Head height h | 8.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Ring end AS drive | yes | |
Crescent shape | yes | |
Type of product | Spanner |
Article number | 618000 16X18 | |
EAN / GTIN | 4018754096770 | |
Manufacturer number | 41091618 |