• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked 12

Article no.: 615910 12

Product details

Technical Data

Number of keys 12
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615910 12
EAN / GTIN 4045197385635
Manufacturer number 615910 12

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

HOLEX − Chrome vanadium steel, phosphated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart