• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked, chrome-plated, Number of keys: 12

Article no.: 615960 12

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 12
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615960 12
EAN / GTIN 4045197331380
Manufacturer number 615960 12

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

HOLEX − Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner set, deeply cranked, chrome-plated, Number of keys: 12

Double-ended ring spanner set, deeply cranked, chrome-plated, Number of keys: 12

Number of keys 12 12 12
Manufacturing process drop forged drop forged drop forged
Surface chrome plated phosphated matt chrome-plated
Ring setting 75 degrees 75 degrees 75 degrees
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome alloy steel
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart