• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked 13

Article no.: 615910 13

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 13
    Ring setting 75 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface phosphated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615910 13
    EAN / GTIN 4045197385642
    Manufacturer number 615910 13

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    HOLEX − With oval shaft.

    Standard:

    DIN 838 / ISO 3318

    Material:

    HOLEX − Chrome vanadium steel, phosphated.

    Supplied with:

    1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34; 36×41

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart