{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 30 mm | |
Spanner length L | 360 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 44 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 27X30 | |
EAN / GTIN | 4062406221065 | |
Manufacturer number | 615600 27X30 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked 27X30 mm |
|||
Spanner length L | 360 | 346 | 346 |
Width across flats 1 | 27 | 27 | 27 |
Width across flats 2 | 30 | 30 | 30 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 40 | 40 | 40 |
maximum ring ⌀ D2 max | 44 | 44 | 44 |
Type of product | Spanner | Spanner | Spanner |