{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 245 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 14X17 | |
EAN / GTIN | 4062406220938 | |
Manufacturer number | 615600 14X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 14X17mm |
||||
Surface | matt chrome-plated | phosphated | chrome plated | chrome-plated |
Spanner length L | 245 mm | 263 mm | 263 mm | 195 mm |
Width across flats 1 | 14 mm | 14 mm | 14 mm | 14 mm |
Width across flats 2 | 17 mm | 17 mm | 17 mm | 17 mm |
maximum ring ⌀ D1 max | 22 mm | 22 mm | 22 mm | 27.4 mm |
maximum ring ⌀ D2 max | 27 mm | 27 mm | 27 mm | 31.4 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |