• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 12X13 mm

Article no.: 615600 12X13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 12 mm
    Width across flats 2 13 mm
    Spanner length L 220 mm
    maximum ring ⌀ D1 max 20 mm
    maximum ring ⌀ D2 max 21 mm
    Ring setting 75 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Ring end deep cranked yes
    open ring no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615600 12X13
    EAN / GTIN 4062406220884
    Manufacturer number 615600 12X13

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile.

    Standard:

    DIN 838 / ISO 3318

    Material:

    Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

    Note:

    HT-Drive − the particularly close-fitting profile.
    Advantage
    • Bolts are gripped on the flanks.
    • The corners are protected.
    • Longer bolt life.
    • Larger contact surfaces between bolt and tool.
    • Secure grip and higher torque transmission.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double-ended ring spanner, deeply cranked  12X13 mm

    Double-ended ring spanner, deeply cranked 12X13 mm

    Manufacturing process drop forged drop forged
    Surface matt chrome-plated chrome plated
    Ring setting 75 0
    Spanner length L 220 144
    Width across flats 1 12 12
    maximum ring ⌀ D1 max 20 19
    maximum ring ⌀ D2 max 21 21

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart