{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Spanner length L | 310 mm | |
maximum jaw height h1 | 8 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Material | Chromium-molybdenum steel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614950 17 | |
EAN / GTIN | 4045197511348 | |
Manufacturer number | 614950 17 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, extra long version 17 mm |
||
maximum jaw height h1 | 8 | 8 |
Spanner length L | 310 | 210 |
Width across flats | 17 | 17 |
Width across flats | metric | metric |
Material | Chromium-molybdenum steel | Chrome vanadium steel |
maximum ring height h2 max | 12 | 13 |
Type of product | Spanner | Spanner |