• The item cannot be ordered due to missing prices.

Combination spanner, extra long version, Width across flats: 10mm

Article no.: 614950 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Spanner length L 190 mm
maximum jaw height h1 5.5 mm
maximum ring height h2 max 8 mm
Ring setting 15 degrees
Material Chromium-molybdenum steel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614950 10
EAN / GTIN 4045197511171
Manufacturer number 614950 10

Description

Version:

Drop-forged. With close tolerance jaw width.

Material:

Chrome molybdenum steel, polished and matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, extra long version, Width across flats: 10mm

Combination spanner, extra long version, Width across flats: 10mm

maximum jaw height h1 5.5 mm 5.5 mm 5.5 mm
Ring setting 15 degrees 15 degrees 10 degrees
Spanner length L 190 mm 170 mm 165 mm
Width across flats 10 mm 10 mm 10 mm
Width across flats metric metric metric
maximum ring height h2 max 8 mm 8 mm 8 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart