{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Spanner length L | 275 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 15 degrees | |
Material | Chromium-molybdenum steel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614950 15 | |
EAN / GTIN | 4045197511324 | |
Manufacturer number | 614950 15 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, extra long version, Width across flats: 15mm |
|||
maximum jaw height h1 | 7 mm | 7 mm | 7 mm |
Spanner length L | 275 mm | 230 mm | 215 mm |
Width across flats | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric |
Material | Chromium-molybdenum steel | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 11 mm | 11 mm | 11 mm |
Type of product | Spanner | Spanner | Spanner |