• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible, 15° offset 24 mm

Article no.: 614853 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spanner length L 296 mm
Jaw width b 48.5 mm
Jaw height h1 11 mm
Ring thickness h2 13.5 mm
Ring ⌀ D 45 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614853 24
EAN / GTIN 4018754320202
Manufacturer number 41172424

Description

Version:

Drop forged. The integrated 72-tooth ratchet allows a working angle of just 5° – for efficient working even in confined spaces.

Material:

Chrome alloy steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner reversible, 15° offset 24 mm

Open ended spanner / ratchet ring spanner reversible, 15° offset 24 mm

Working arc 5 degrees 5 degrees 5 degrees 5 degrees
Ring ⌀ D 45 mm 47.1 mm 46.9 mm 47.1 mm
Spanner length L 296 mm 325 mm 313 mm 325 mm
Material Chrome alloy steel Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Jaw width b 48.5 mm 50.8 mm 51.4 mm 51.6 mm
Jaw height h1 11 mm 10.2 mm 10 mm 7.8 mm
Type of product Spanner Spanner Spanners Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart