{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spanner length L | 202 mm | |
Jaw width b | 31.3 mm | |
Jaw height h1 | 7.5 mm | |
Ring thickness h2 | 8.4 mm | |
Ring ⌀ D | 28 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614853 15 | |
EAN / GTIN | 4018754239207 | |
Manufacturer number | 41171515 |