{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mounting AF | 10 mm; 13 mm; 19 mm | |
Square drive | 1/4 in; 3/8 in; 1/2 in | |
Drive hexagon | D 6,3 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Square adapter |
Article number | 614852 4 | |
EAN / GTIN | 4062406128395 | |
Manufacturer number | 614852 4 |