• The item cannot be ordered due to missing prices.

Combination spanner, imperial 5/16 in

Article no.: 613970 5/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring setting 15 degrees
Surface chrome plated
Type of product Spanner

Identification numbers & Classifications

Article number 613970 5/16
EAN / GTIN 4045197550040
Manufacturer number 613970 5/16

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart