• The item cannot be ordered due to missing prices.

Combination spanner, imperial 11/16 in

Article no.: 613970 11/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11/16 in
Spanner length L 211 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 13 mm
Ring setting 15 degrees
Surface chrome plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613970 11/16
EAN / GTIN 4045197550705
Manufacturer number 613970 11/16

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart