{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/2 in | |
Spanner length L | 171 mm | |
maximum jaw height h1 | 6.5 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 15 degrees | |
Surface | chrome plated | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613970 1/2 | |
EAN / GTIN | 4045197550071 | |
Manufacturer number | 613970 1/2 |