{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 99.5 mm | |
Head thickness hmax | 7.6 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613333 8 | |
EAN / GTIN | 4067263070054 | |
Manufacturer number | 613333 8 |