{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 120 mm | |
Head thickness hmax | 8.6 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613333 11 | |
EAN / GTIN | 4067263070078 | |
Manufacturer number | 613333 11 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner fully insulated 11 mm |
||
Manufacturing process | drop forged | |
Surface | burnished | |
Spanner length L | 120 mm | 120 mm |
Width across flats | metric | metric |
Material | Special steel | |
Head thickness hmax | 8.6 mm | 5.5 mm |
Type of product | Spanner | Spanner |