{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 165 mm | |
Head thickness hmax | 11.5 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613333 16 | |
EAN / GTIN | 4067263787778 | |
Manufacturer number | 613333 16 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner fully insulated 16 mm |
||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 |
Spanner length L | 165 mm | 165 mm |
Width across flats | 16 mm | 16 mm |
Width across flats | metric | metric |
Material | Special steel | |
Head thickness hmax | 11.5 mm | 6.5 mm |
Type of product | Spanner | Spanner |