{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 1.4 mm | |
Blade length | 115 mm | |
Designation | 522EHM | |
Suitability | _522EHM | |
optimised for material | INOX | |
Sheet thickness (solid panel) | 2-4 mm | |
Metal profile (closed) | < 50 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588700 522EHM-E | |
EAN / GTIN | 4059952534497 | |
Manufacturer number | 2608900359 |
This article |
Recommendations |
||
---|---|---|---|
Sabre saw blades set, Designation: 522EHM-E |
|||
Number of blades | 1 | 1 | 1 |
Saw blade material | Carbide | Carbide | Carbide |
Type of cutting | straight cutting (fine) | straight cutting (fine) | quick straight cutting (coarse); precise angular cutting |
Suitability | _522EHM | _922EHM | |
Sheet thickness (perforated panel) | 4-12 mm | ||
Metal profile (closed) | < 50 mm | < 100 mm | |
Type of product | Sabre saw blade | Sabre saw blade | Sabre saw blade |