• The item cannot be ordered due to missing prices.

Sabre saw blades set 1155CHM

Article no.: 588600 1155CHM

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (perforated panel): 4-12
  • Metal profile (open): < 175
  • Type of cutting: quick straight cutting (coarse); precise angular cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material Carbide
    Tooth pitch 3 mm
    Blade length 225 mm
    Designation 1155CHM
    optimised for material INOX
    Sheet thickness (perforated panel) 4-12 mm
    Metal profile (open) < 175 mm
    Propulsive equipment Sabre saw
    Type of cutting quick straight cutting (coarse); precise angular cutting
    Number of blades 1
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588600 1155CHM
    EAN / GTIN 4045197977342
    Manufacturer number 588600 1155CHM

    Description

    Version:

    Sabre saw blades for metal.
    Carbide-tipped teeth, for carrier blade with very high resilience combined with flexibility.

    Note:

    Reduce the stroke rate, work without blade swing, use coolant.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart