{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 2.5 + 3.2 mm | |
Blade length | 225 mm | |
Designation | 1130CF | |
Suitability | _1130CF | |
optimised for material | Stone | |
Sheet thickness (perforated panel) | 4-12 mm | |
Metal profile (open) | < 175 mm | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588700 1130CF | |
EAN / GTIN | 3165140507202 | |
Manufacturer number | 2608657528 |
This article |
Recommendations |
||
---|---|---|---|
Sabre saw blades set, Designation: 1130CF |
|||
Designation | 1130CF | 1122EF | 1122BF |
Blade length | 225 mm | 225 mm | 225 mm |
optimised for material | Stone | Steel | Steel |
Type of cutting | quick straight cutting (coarse) | straight cutting (fine); flush cutting | straight cutting (fine); flush cutting |
Suitability | _1130CF | _1122EF | _1122BF |
Sheet thickness (perforated panel) | 4-12 mm | 1.5-4 mm | 3-8 mm |
Metal profile (open) | < 175 mm | < 175 mm | < 175 mm |