{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 2.3 mm | |
Blade length | 100 mm | |
Designation | T102H | |
Suitability | _T102H | |
optimised for material | Polyvinyl chloride (PVC), Polyamide (PA), Polystyrene (PS) | |
Worktop thickness (plastic) | 3-30 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588525 T102H | |
EAN / GTIN | 3165140691505 | |
Manufacturer number | 2608667446 |