• The item cannot be ordered due to missing prices.

Jigsaw blades set, Designation: T301CHM-E

Article no.: 588525 T301CHM-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: mineral materials
  • Worktop thickness (plastic): 5-65
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 3.3 mm
Blade length 117 mm
Designation T301CHM
Suitability _T301CHM
optimised for material mineral materials
Worktop thickness (plastic) 5-65 mm
Type of cutting straight cutting (fine)
Number of blades 3
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588525 T301CHM-E
EAN / GTIN 4059952537900
Manufacturer number 2608900566

Description

Version:

Jigsaw blades with optimised tooth geometry for clean cutting in plastic. For mounting on a single-cam shank.
Carbide teeth strip for very long tool life in mineral materials (Corian®, Varicor®).

Supplied with:

3-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart