{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.8 mm | |
Blade length | 92 mm | |
Designation | T102BF | |
Suitability | _T102BF | |
optimised for material | Poly methyl methacrylate (PMMA) | |
Worktop thickness (plastic) | 2-20 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588525 T102BF | |
EAN / GTIN | 3165140691598 | |
Manufacturer number | 2608636781 |