• The item cannot be ordered due to missing prices.

Jigsaw blades set, Designation: T308BP-E

Article no.: 588520 T308BP-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 5-50
  • Type of cutting: straight cutting (fine); precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 2.2 mm
Blade length 117 mm
Designation T308BP
Suitability _T308BP
optimised for material Wood
Worktop thickness (softwood) 5-50 mm
Type of cutting straight cutting (fine); precise angular cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588520 T308BP-E
EAN / GTIN 4059952537825
Manufacturer number 2608900558

Description

Version:

Jigsaw blades for wood. For mounting on a single-cam shank.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart