{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 4.0 mm | |
Blade length | 250 mm | |
Designation | T1044DP | |
Suitability | _T1044DP | |
optimised for material | Wood | |
Worktop thickness (softwood) | 5-150 mm | |
Type of cutting | quick straight cutting (coarse); precise angular cutting | |
Number of blades | 3 | |
Type of product | Jigsaw blade |
Article number | 588520 T1044DP | |
EAN / GTIN | 3165140623605 | |
Manufacturer number | 2608667394 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |