• The item cannot be ordered due to missing prices.

Jigsaw blades set T234X

Article no.: 588520 T234X

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 3-65
  • Type of cutting: straight cutting (fine); Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 2.0 − 3.0 mm
Blade length 117 mm
Designation T234X
Suitability _T234X
optimised for material Wood
Worktop thickness (softwood) 3-65 mm
Type of cutting straight cutting (fine); Plunge cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588520 T234X
EAN / GTIN 3165140169509
Manufacturer number 2608633528

Description

Version:

Jigsaw blades for wood. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut and rapid progress through the material.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart