{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NOVOFLEX-B | |
Brush material | Silicon carbide | |
Grinding medium code | SiC | |
Grit | 180 | |
Brush ⌀ D1 | 60 mm | |
Shank ⌀ Ds | 7.3 mm | |
Working length L3 | 70 mm | |
suitable for bore ⌀ | 54.1 mm - 57 mm | |
recommended speed | 350 min-1 - 700 min-1 | |
Type of product | Internal brush |
Article number | 574495 57 | |
EAN / GTIN | 4013349529213 | |
Manufacturer number | 9828036360 |