• The item cannot be ordered due to missing prices.

Interior brush NOVOFLEX-B SiC180 grit, Type: 41

Article no.: 574495 41

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NOVOFLEX-B
Brush material Silicon carbide
Grinding medium code SiC
Grit 180
Brush ⌀ D1 45 mm
Shank ⌀ Ds 5.7 mm
Working length L3 70 mm
suitable for bore ⌀ 38.1 mm - 41 mm
recommended speed 350 min-1 - 700 min-1
Type of product Internal brush

Identification & Classification

Article number 574495 41
EAN / GTIN 4013349529190
Manufacturer number 9828036345
Manufacturer OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Description

Version:

Self-centring interior brush with flexible bristles carrying silicon carbide spheres. Overall length 200 mm.

Application:

For chamfering, finishing of surfaces and honing. Generates fine evenly ground surface with high contact area. For use in power drills and fixed drills. Recommended speed 350 − 700 rpm, contact time 20 – 40 seconds.

Note:

Do not use dry, use with cutting oil No. 084205.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart