• The item cannot be ordered due to missing prices.

Interior brush NOVOFLEX-B SiC180 grit 5

Article no.: 574495 5

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NOVOFLEX-B
    Brush material Silicon carbide
    Grinding medium code SiC
    Grit 180
    Brush ⌀ D1 5.5 mm
    Shank ⌀ Ds 2.1 mm
    Working length L3 40 mm
    suitable for bore ⌀ 4.1 mm - 5 mm
    recommended speed 350 min-1 - 700 min-1
    Type of product Internal brush

    Identification numbers & Classifications

    Article number 574495 5
    EAN / GTIN 4013349643896
    Manufacturer number 9928036305

    Description

    Version:

    Self-centring interior brush with flexible bristles carrying silicon carbide spheres. Overall length 200 mm.

    Application:

    For chamfering, finishing of surfaces and honing. Generates fine evenly ground surface with high contact area. For use in power drills and fixed drills. Recommended speed 350 − 700 rpm, contact time 20 – 40 seconds.

    Note:

    Do not use dry, use with cutting oil No. 084205.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart