• The item cannot be ordered due to missing prices.

Dished bevel brush Stainless steel wire 0.50 mm, Brush ⌀ D1× thread M: 115XM14mm

Article no.: 571350 115XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT
  • Thread M: M14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 115 mm
Thread M M14
Bristle thickness 0.5 mm
Bristle width L1 12 mm
Length of brush section H1 24 mm
Twisted knotting left knotted
Number of twisted knots 20
maximum speed 12,500 min-1
Type of product Bevel brush

Identification numbers & Classifications

Article number 571350 115XM14
EAN / GTIN 4017359044025
Manufacturer number 472857

Description

Version:

Dished bevel brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

Left knotted, reliably avoids premature unwinding.
Ideal for working where access is difficult and for heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.
With internal thread M14, for direct mounting on angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


Dished bevel brush Stainless steel wire 0.50 mm, Brush ⌀ D<sub>1</sub>× thread M: 115XM14mm

Dished bevel brush Stainless steel wire 0.50 mm, Brush ⌀ D1× thread M: 115XM14mm

Number of twisted knots 20 20 20
Length of brush section H1 24 mm 24 mm 24 mm
Brush material Stainless steel wire Stainless steel wire Steel wire
Bristle thickness 0.5 mm 0.5 mm 0.5 mm
Brush ⌀ D1 115 mm 115 mm 115 mm
Thread M M14 M14 M14
Type of product Bevel brush Bevel brush Bevel brush

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart