{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 115 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 12 mm | |
Length of brush section H1 | 24 mm | |
Twisted knotting | Right-left knotted | |
Number of twisted knots | 20 | |
maximum speed | 12,500 min-1 | |
Type of product | Bevel brush |
Article number | 571308 115XM14 | |
EAN / GTIN | 4067263906759 | |
Manufacturer number | 571308 115XM14 |
This article |
Recommendations |
|
---|---|---|
Dished bevel brush Right-left knotted, steel wire 0.50 mm, Brush ⌀ D1× thread M: 115XM14mm |
||
Bristle width L1 | 12 mm | 12 mm |
Length of brush section H1 | 24 mm | 24 mm |
Bristle thickness | 0.5 mm | 0.5 mm |
Brush ⌀ D1 | 115 mm | 115 mm |
Thread M | M14 | M14 |
maximum speed | 12,500 min-1 | 12,500 min-1 |
Twisted knotting | Right-left knotted | left knotted |