{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 115 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 12 mm | |
Length of brush section H1 | 24 mm | |
Twisted knotting | left knotted | |
Number of twisted knots | 20 | |
maximum speed | 12,500 min-1 | |
Type of product | Bevel brush |
Article number | 571353 115XM14 | |
EAN / GTIN | 4067263906766 | |
Manufacturer number | 571353 115XM14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Dished bevel brush Stainless steel wire 0.50 mm 115XM14 mm |
||
Length of brush section H1 | 24 | 24 |
Brush material | Stainless steel wire | Steel wire |
Brush ⌀ D1 | 115 | 115 |
Thread M | M14 | M14 |
maximum speed | 12,500 | 12,500 |
Twisted knotting | left knotted | Right-left knotted |
Type of product | Bevel brush | Bevel brush |