{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) grit | |
Brush material | micro-abrasive, abrasive nylon | |
Grinding medium code | SiC | |
Brush ⌀ D1 | 100 mm | |
Brush width | 12 mm | |
Bore ⌀ d1 | 12 mm | |
Bore ⌀ can be opened up to | 20 mm | |
Bristle thickness | 0.6 mm | |
Length of brush section H1 | 21 mm | |
maximum speed | 8,000 min-1 | |
Type of product | Wheel brush |
Article number | 570320 100X12 | |
EAN / GTIN | 4017359163825 | |
Manufacturer number | 320841 |
This article |
Recommendations |
||
---|---|---|---|
Single-row wheel brush micro-abrasive 0.6 mm, SiC 120 100X12 mm |
|||
Length of brush section H1 | 21 mm | 21 mm | 21 mm |
Brush material | micro-abrasive, abrasive nylon | Stainless steel wire | Steel wire |
Bore ⌀ can be opened up to | 20 mm | 20 mm | 20 mm |
Bristle thickness | 0.6 mm | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 100 mm | 100 mm | 100 mm |
maximum speed | 8,000 min-1 | 8,000 min-1 | 8,000 min-1 |
Bore ⌀ d1 | 12 mm | 12 mm | 12 mm |