• The item cannot be ordered due to missing prices.

Single-row wheel brush micro-abrasive 0.6 mm, SiC 120 150X14 mm

Article no.: 570320 150X14

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC) grit
Brush material micro-abrasive, abrasive nylon
Grinding medium code SiC
Brush ⌀ D1 150 mm
Brush width 14 mm
Bore ⌀ d1 12 mm
Bore ⌀ can be opened up to 30 mm
Bristle thickness 0.6 mm
Length of brush section H1 32 mm
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570320 150X14
EAN / GTIN 4017359136294
Manufacturer number 340841

Description

Version:

Single-row brush with waved brush material.

Application:

For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart