{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 100 mm | |
Bore ⌀ d1 | 12 mm | |
Bore ⌀ can be opened up to | 20 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 21 mm | |
maximum speed | 8,000 min-1 | |
Type of product | Wheel brush |
Article number | 570305 100X12 | |
EAN / GTIN | 4067263906520 | |
Manufacturer number | 570305 100X12 |
This article |
Recommendations |
|
---|---|---|
Single-row wheel brush Steel wire 0.30 mm, Brush ⌀ D1× brush width: 100X12mm |
||
Length of brush section H1 | 21 mm | 21 mm |
Brush material | Steel wire | Stainless steel wire |
Bore ⌀ can be opened up to | 20 mm | 20 mm |
Bristle thickness | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 100 mm | 100 mm |
maximum speed | 8,000 min-1 | 8,000 min-1 |
Bore ⌀ d1 | 12 mm | 12 mm |