{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | extra hard | |
Disc ⌀ | 203 mm | |
Width | 51 mm | |
Bore ⌀ | 76 mm | |
Manufacturer's designation | DB-WL | |
Version | 9S fine | |
Type of product | Compact disc |
Article number | 568731 203X51X76 | |
EAN / GTIN | 048011187679 | |
Manufacturer number | 7000046088 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |