{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | extra hard | |
Disc ⌀ | 203 mm | |
Width | 25 mm | |
Bore ⌀ | 51 mm | |
Manufacturer's designation | DB-WL | |
Version | 9S fine | |
Type of product | Compact disc |
Article number | 568731 203X25X51 | |
EAN / GTIN | 638060297667 | |
Manufacturer number | 647084 |
This article |
Recommendations |
||
---|---|---|---|
Compact deburring wheel (SiC), DB-WL, Disc ⌀×Width×Bore ⌀: 203X25X51mm |
|||
Version | 9S fine | 9S fine | 6S fine |
Bore ⌀ | 51 mm | 51 mm | 51 mm |
Width | 25 mm | 25 mm | 25 mm |
Grit designation | fine | fine | fine |
Degree of hardness | extra hard | extra hard | medium |
Disc ⌀ | 203 mm | 203 mm | 203 mm |
Grinding medium code | SiC | SiC | SiC |