• The item cannot be ordered due to missing prices.

Compact deburring wheel (SiC), DB-WL, Disc ⌀×Width×Bore ⌀: 203X25X76mm

Article no.: 568731 203X25X76
New product

Select article variation and quantity

Disc ⌀×Width×Bore ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Bore ⌀: 76

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation fine
Degree of hardness extra hard
Disc ⌀ 203 mm
Width 25 mm
Bore ⌀ 76 mm
Manufacturer's designation DB-WL
Version 9S fine
Type of product Compact disc

Identification numbers & Classifications

Article number 568731 203X25X76
EAN / GTIN 50048011187643

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece compact discs create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life.

Application:

On bench grinders or portable grinders with mandrel No. 556380 size 1−2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785.
Deburring wheel made of wound fibre fleece. For cleaning off larger burrs on pressed parts, for rounding hollows and edges without creating secondary burrs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart