{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 60 | |
Grinding media backing | Fabric | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
recommended speed | 3,700 min-1 | |
Type of product | Flap wheel roller fabric, slit |
Article number | 568465 60 | |
EAN / GTIN | 4045197526663 | |
Manufacturer number | 568465 60 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive flap wheel roller, fabric (A) 60 |
||||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0.1 |
recommended speed | 3,700 | 3,700 | 3,700 | 3,700 |
Grit | 60 | 60 | 60 | 60 |
Grinding medium code | A | A | A | Ceramic |
Roller ⌀ | 100 | 100 | 100 | 100 |
Roller width | 100 | 50 | 100 | 100 |
Type of product | Flap wheel roller fabric, slit | Flap wheel roller fabric, slit | Flap wheel roller fabric, slit | Flap wheel roller fabric, slit |