{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Fabric | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
Bore ⌀ | 19 mm | |
recommended speed | 3,700 min-1 | |
Type of product | Flap wheel roller fabric, slit |
Article number | 568463 60 | |
EAN / GTIN | 4062406287078 | |
Manufacturer number | 568463 60 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |