• The item cannot be ordered due to missing prices.

Abrasive flap wheel roller, fabric (CER), ⌀ 100 × 100 mm, Grit: 80

Article no.: 568463 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 80
Grinding media backing Fabric
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
Bore ⌀ 19 mm
recommended speed 3,700 min-1
Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 568463 80
EAN / GTIN 4062406287085
Manufacturer number 568463 80

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Flap strips of abrasive cloth around the shank of the flap brush. Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.

Application:

Ceramic grit (CER) ideal for working on stainless steels and nickel alloys. High removal rate and cool cut.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap wheel roller, fabric (CER), ⌀ 100 × 100 mm, Grit: 80

Abrasive flap wheel roller, fabric (CER), ⌀ 100 × 100 mm, Grit: 80

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
recommended speed 3,700 min-1 3,700 min-1 3,700 min-1 3,700 min-1
Grit 80 80 80 80
Grinding medium code Ceramic A A A
Grinding media backing Fabric Fabric Fabric Fabric
Roller ⌀ 100 mm 100 mm 100 mm 100 mm
Roller width 100 mm 50 mm 100 mm 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart