• The item cannot be ordered due to missing prices.

Abrasive flap wheel roller, fabric (A), ⌀ 100 × 50 mm, Grit: 60

Article no.: 568464 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 60
Grinding media backing Fabric
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 50 mm
Bore ⌀ 19 mm
recommended speed 3,700 min-1
Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 568464 60
EAN / GTIN 4045197680655
Manufacturer number 568464 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of abrasive cloth around the shank of the flap brush. Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.

Application:

For removing rust, scale, burrs and for longitudinal strokes.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap wheel roller, fabric (A), ⌀ 100 × 50 mm, Grit: 60

Abrasive flap wheel roller, fabric (A), ⌀ 100 × 50 mm, Grit: 60

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
recommended speed 3,700 min-1 3,700 min-1 3,700 min-1 3,700 min-1
Grinding medium code A A A Ceramic
Grinding media backing Fabric Fabric Fabric Fabric
Roller ⌀ 100 mm 100 mm 100 mm 100 mm
Roller width 50 mm 100 mm 100 mm 100 mm
Type of product Flap wheel roller fabric, slit Flap wheel roller fabric, slit Flap wheel roller fabric, slit Flap wheel roller fabric, slit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart