{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 178 mm | |
maximum circumferential speed | 40 m/s | |
maximum speed | 6,000 min-1 | |
Type of product | Backing pad |
Article number | 566965 178 | |
EAN / GTIN | 5010027826953 | |
Manufacturer number | 7000086464 |
This article |
Recommendations |
|
---|---|---|
Hook and loop backing pad with Centring and M 14 thread, External ⌀: 178mm |
||
External ⌀ | 178 mm | 178 mm |
maximum speed | 6,000 min-1 | 6,000 min-1 |
maximum circumferential speed | 40 m/s | 40 m/s |
Type of product | Backing pad | Backing pad |