{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 115 mm | |
maximum circumferential speed | 40 m/s | |
maximum speed | 12,000 min-1 | |
Type of product | Backing pad |
Article number | 566965 115 | |
EAN / GTIN | 5010027826946 | |
Manufacturer number | 7000061390 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |