{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Version | A very fine | |
Colour | blue | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566940 280 | |
EAN / GTIN | 4045197566195 | |
Manufacturer number | 566940 280 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fleece velour-backed abrasive disc 280 |
||
Version | A very fine | A very fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit designation | fine | fine |
Grit equivalent | 280 | 280 |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 115 | 115 |
Type of product | Non-woven abrasive | Non-woven abrasive |