• The item cannot be ordered due to missing prices.

Hook and loop backing pad with Thread M 14 115 mm

Article no.: 566960 115

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 115 mm
maximum circumferential speed 40 m/s
maximum speed 12,000 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 566960 115
EAN / GTIN 2050001029515
Manufacturer number 566960 115

Description

Version:

Attachment side with double T-hook system, for secure fixing of velour backed fleece abrasive discs.

Suitable for:

For velour-backed abrasive discs without a centring hole.

Attention:

Maximum circumferential speed on angle grinders with velour grinding discs 40 m/s.

Downloads & documents

Compare with similar products

This article


Recommendations


Hook and loop backing pad with Thread M 14 115 mm

Hook and loop backing pad with Thread M 14 115 mm

External ⌀ 115 115 115
Thread M14 M14
Degree of hardness medium soft
maximum speed 12,000
maximum circumferential speed 40 80 80
Type of product Backing pad Backing pad Backing pad

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart